Motion
80063001

Made in USA
80063001

2 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 11" Tank Length x 8" Tank Diam
Mi Item #11706353
MFR #80063001
Price$878.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063001

2 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 11" Tank Length x 8" Tank Diam
Mi Item #11706353
MFR #80063001

Mfr description
80063001 80063001 8" X 11" 2.0 GALLON UN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$878.60/each

Specifications

Dimensions

  • Inlet Size
    3/4
  • Overall Depth
    11.00 in
  • Overall Length
    11.00 in
  • Shipping Weight
    17.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    2 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)