Motion
80063035

Made in USA
80063035

4.7 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 16" Tank Length x 10" Tank Diam
Mi Item #11706354
MFR #80063035
Price$1,029.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063035

4.7 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 16" Tank Length x 10" Tank Diam
Mi Item #11706354
MFR #80063035

Mfr description
80063035 80063035 10" X 16" 4.7 GALLON U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,029.75/each

Specifications

Dimensions

  • Inlet Size
    3/4
  • Overall Depth
    16.00 in
  • Overall Length
    16.00 in
  • Shipping Weight
    24.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    4.7 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)