Motion
80063068

Made in USA
80063068

7 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 17" Tank Length x 12" Tank Diam
Mi Item #11706355
MFR #80063068
Price$1,035.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063068

7 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 17" Tank Length x 12" Tank Diam
Mi Item #11706355
MFR #80063068

Mfr description
80063068 80063068 12" X 17" 7.0 GALLON U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,035.15/each

Specifications

Dimensions

  • Inlet Size
    3/4
  • Overall Depth
    17.00 in
  • Overall Length
    17.00 in
  • Shipping Weight
    26.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    7.0 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)