Motion
80063092

Made in USA
80063092

9.8 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 23" Tank Length x 12" Tank Diam
MI ITEM #11706356
MFR #80063092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063092

9.8 Gallon, 200 Max psi Universal Horizontal Tank-3/4" Inlet, 23" Tank Length x 12" Tank Diam
MI ITEM #11706356
MFR #80063092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    3/4
  • Overall Depth
    23.00 in
  • Overall Length
    23.00 in
  • Shipping Weight
    32.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    9.8 gal (US)

Overview

Mfr description
80063092 80063092 12" X 23" 9.8 GALLON U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought