Motion
80063126

Made in USA
80063126

13.3 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 23" Tank Length x 14" Tank Diam
MI ITEM #11706357
MFR #80063126
Price$1,219.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063126

13.3 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 23" Tank Length x 14" Tank Diam
MI ITEM #11706357
MFR #80063126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,219.13/each

Specifications

Dimensions

  • Inlet size
    1-1/2
  • Overall Depth
    23.00 in
  • Overall Length
    23.00 in
  • Shipping Weight
    43.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    13.3 gal (US)

Overview

Mfr description
80063126 80063126 14" X 23" 13.4 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought