Motion
80063159

Made in USA
80063159

19 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 25" Tank Length x 16" Tank Diam
Mi Item #11706358
MFR #80063159
Price$1,359.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063159

19 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 25" Tank Length x 16" Tank Diam
Mi Item #11706358
MFR #80063159

Mfr description
80063159 80063159 16" X 25" 19.0 GALLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,359.50/each

Specifications

Dimensions

  • Inlet Size
    1-1/2
  • Overall Depth
    25.00 in
  • Overall Length
    25.00 in
  • Shipping Weight
    65.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    19.0 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)