Motion
80063183

Made in USA
80063183

24.3 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 31" Tank Length x 16" Tank Diam
Mi Item #11706359
MFR #80063183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063183

24.3 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 31" Tank Length x 16" Tank Diam
Mi Item #11706359
MFR #80063183

Mfr description
80063183 80063183 16" X 31" 24.3 GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1-1/2
  • Overall Depth
    31.00 in
  • Overall Length
    31.00 in
  • Shipping Weight
    76.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    24.3 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)