1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80063217
30.2 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 31" Tank Length x 18" Tank Diam
MI ITEM #
11706360
MFR #
80063217
Price
$2,021.13
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Tanks
Made in USA 80063217
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80063217
30.2 Gallon, 200 Max psi Universal Horizontal Tank-1-1/2" Inlet, 31" Tank Length x 18" Tank Diam
MI ITEM #
11706360
MFR #
80063217
Mfr description
80063217 80063217 18" X 31" 30.2 GALLON
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,021
.13
/each
Add to Cart
Specifications
Dimensions
Inlet size
1-1/2
Overall Depth
31.00 in
Overall Length
31.00 in
Shipping Weight
97.000 lbs
Details
Maximum Working Pressure
200 psi
Volume Capacity
30.2 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items