Motion
80063308

Made in USA
80063308

10 Gallon, 200 Max psi Horizontal Tank with Plate-30" Tank Length x 10" Tank Diam
MI ITEM #11706361
MFR #80063308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063308

10 Gallon, 200 Max psi Horizontal Tank with Plate-30" Tank Length x 10" Tank Diam
MI ITEM #11706361
MFR #80063308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80063308 80063308 10" X 30" 10.0 GALLON

Specifications

  • Maximum Working Pressure
    200 psi
  • Overall Depth
    30.00 in
  • Overall Length
    30.00 in
  • Shipping Weight
    45.000 lbs
  • Volume Capacity
    10 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text