Motion
80063365

Made in USA
80063365

20 Gallon, 200 Max psi Horizontal Tank with Plate-1-1/2" Inlet, 33" Tank Length x 14" Tank Diam
MI ITEM #11706363
MFR #80063365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063365

20 Gallon, 200 Max psi Horizontal Tank with Plate-1-1/2" Inlet, 33" Tank Length x 14" Tank Diam
MI ITEM #11706363
MFR #80063365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80063365 80063365 14" X 33" 20.0 GALLON

Specifications

  • Inlet size
    1-1/2
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    33.00 in
  • Overall Length
    33.00 in
  • Shipping Weight
    71.000 lbs
  • Volume Capacity
    20 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text