Motion
80063423

Made in USA
80063423

30 Gallon, 200 Max psi Horizontal Tank with Plate-1-1/2" Inlet, 38" Tank Length x 16" Tank Diam
MI ITEM #11706365
MFR #80063423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063423

30 Gallon, 200 Max psi Horizontal Tank with Plate-1-1/2" Inlet, 38" Tank Length x 16" Tank Diam
MI ITEM #11706365
MFR #80063423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    1-1/2
  • Overall Depth
    38.00 in
  • Overall Length
    38.00 in
  • Shipping Weight
    107.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    30.0 gal (US)

Overview

Mfr description
80063423 80063423 16" X 38" 30.0 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought