1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80063480
80 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 63" Tank Length x 20" Tank Diam
MI ITEM #
11706367
MFR #
80063480
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Tanks
Made in USA 80063480
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80063480
80 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 63" Tank Length x 20" Tank Diam
MI ITEM #
11706367
MFR #
80063480
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inlet size
2
Overall Depth
63.00 in
Overall Length
63.00 in
Shipping Weight
251.000 lbs
Details
Maximum Working Pressure
200 psi
Volume Capacity
80 gal (US)
Overview
Mfr description
80063480 80063480 20" X 63" 80.0 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought