Motion
80063548

Made in USA
80063548

200 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 72" Tank Length x 30" Tank Diam
MI ITEM #11706369
MFR #80063548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063548

200 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 72" Tank Length x 30" Tank Diam
MI ITEM #11706369
MFR #80063548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80063548 80063548 30" X 72" 200.0 GALLON

Specifications

  • Inlet size
    2
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    72.00 in
  • Overall Length
    72.00 in
  • Shipping Weight
    626.000 lbs
  • Volume Capacity
    200.0 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text