Motion
80063571

Made in USA
80063571

240 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 84" Tank Length x 30" Tank Diam
Mi Item #11706370
MFR #80063571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063571

240 Gallon, 200 Max psi Horizontal Tank with Plate-2" Inlet, 84" Tank Length x 30" Tank Diam
Mi Item #11706370
MFR #80063571

Mfr description
80063571 80063571 30" X 84" 240.0 GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    2
  • Overall Depth
    84.00 in
  • Overall Length
    84.00 in
  • Shipping Weight
    711.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    240.0 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)