Motion
80063662

Made in USA
80063662

10 Gallon, 200 Max psi Horizontal Tank-30" Tank Length x 10" Tank Diam
MI ITEM #11706371
MFR #80063662
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063662

10 Gallon, 200 Max psi Horizontal Tank-30" Tank Length x 10" Tank Diam
MI ITEM #11706371
MFR #80063662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    30.00 in
  • Overall Length
    30.00 in
  • Shipping Weight
    45.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    10 gal (US)

Overview

Mfr description
80063662 80063662 10" X 30" 10.0 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought