Motion
80063720

Made in USA
80063720

20 Gallon, 200 Max psi Horizontal Tank-1-1/2" Inlet, 33" Tank Length x 14" Tank Diam
MI ITEM #11706373
MFR #80063720
Price$1,609.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063720

20 Gallon, 200 Max psi Horizontal Tank-1-1/2" Inlet, 33" Tank Length x 14" Tank Diam
MI ITEM #11706373
MFR #80063720

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,609.00/each

Specifications

Dimensions

  • Inlet size
    1-1/2
  • Overall Depth
    33.00 in
  • Overall Length
    33.00 in
  • Shipping Weight
    71.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    20 gal (US)

Overview

Mfr description
80063720 80063720 14" X 33" 20.0 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought