Motion
80063787

Made in USA
80063787

60 Gallon, 200 Max psi Horizontal Tank-2" Inlet, 48" Tank Length x 20" Tank Diam
Mi Item #11706375
MFR #80063787
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063787

60 Gallon, 200 Max psi Horizontal Tank-2" Inlet, 48" Tank Length x 20" Tank Diam
Mi Item #11706375
MFR #80063787

Mfr description
80063787 80063787 20" X 48" 60.0 GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    2
  • Overall Depth
    48.00 in
  • Overall Length
    48.00 in
  • Shipping Weight
    197.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    60.0 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)