Motion
80063878

Made in USA
80063878

30 Gallon, 200 Max psi Vertical Tank with Plate-3/4" Inlet, 38" Tank Length x 16" Tank Diam
MI ITEM #11706376
MFR #80063878
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80063878

30 Gallon, 200 Max psi Vertical Tank with Plate-3/4" Inlet, 38" Tank Length x 16" Tank Diam
MI ITEM #11706376
MFR #80063878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80063878 80063878 16" X 38" 30.0 GALLON

Specifications

  • Inlet size
    3/4
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    38.00 in
  • Overall Length
    38.00 in
  • Shipping Weight
    103.000 lbs
  • Volume Capacity
    30.0 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text