1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80063969
120 Gallon, 200 Max psi Vertical Tank with Plate-2" Inlet, 46" Tank Length x 30" Tank Diam
MI ITEM #
11706379
MFR #
80063969
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Tanks
Made in USA 80063969
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80063969
120 Gallon, 200 Max psi Vertical Tank with Plate-2" Inlet, 46" Tank Length x 30" Tank Diam
MI ITEM #
11706379
MFR #
80063969
Mfr description
80063969 80063969 30" X 46" 120.0 GALLON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inlet size
2
Overall Depth
46.00 in
Overall Length
46.00 in
Shipping Weight
467.000 lbs
Details
Maximum Working Pressure
200 psi
Volume Capacity
120 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items