Motion
80064058

Made in USA
80064058

30 Gallon, 200 Max psi Vertical Tank-1-1/2" Inlet, 38" Tank Length x 16" Tank Diam
Mi Item #11706380
MFR #80064058
Price$1,516.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80064058

30 Gallon, 200 Max psi Vertical Tank-1-1/2" Inlet, 38" Tank Length x 16" Tank Diam
Mi Item #11706380
MFR #80064058

Mfr description
80064058 80064058 16" X 38" 30.0 GALLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,516.45/each

Specifications

Dimensions

  • Inlet Size
    1-1/2
  • Overall Depth
    38.00 in
  • Overall Length
    38.00 in
  • Shipping Weight
    82.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    30.0 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)