Motion
80064082

Made in USA
80064082

60 Gallon, 200 Max psi Vertical Tank-2" Inlet, 48" Tank Length x 20" Tank Diam
MI ITEM #11706381
MFR #80064082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80064082

60 Gallon, 200 Max psi Vertical Tank-2" Inlet, 48" Tank Length x 20" Tank Diam
MI ITEM #11706381
MFR #80064082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80064082 80064082 20" X 48" 60.0 GALLON

Specifications

  • Inlet size
    2
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    48.00 in
  • Overall Length
    48.00 in
  • Shipping Weight
    158.000 lbs
  • Volume Capacity
    60.0 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text