Overview
Mfr description
80064116 80064116 24" X 46" 80.0 GALLON
Specifications
- Inlet size2
- Maximum Working Pressure200 psi
- Overall Depth46.00 in
- Overall Length46.00 in
- Shipping Weight211.000 lbs
- Volume Capacity80 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data