Motion
80064207

Made in USA
80064207

120 Gallon, 200 Max psi Vertical Tank with Skirt-2" Inlet, 69" Tank Length x 24" Tank Diam
MI ITEM #11706383
MFR #80064207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80064207

120 Gallon, 200 Max psi Vertical Tank with Skirt-2" Inlet, 69" Tank Length x 24" Tank Diam
MI ITEM #11706383
MFR #80064207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    2
  • Overall Depth
    69.00 in
  • Overall Length
    69.00 in
  • Shipping Weight
    327.000 lbs

Details

  • Maximum Working Pressure
    200 psi
  • Volume Capacity
    120 gal (US)

Overview

Mfr description
80064207 80064207 24" X 69" 120.0 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought