Motion
80064231

Made in USA
80064231

200 Gallon, 200 Max psi Vertical Tank with Skirt-2" Inlet, 72" Tank Length x 30" Tank Diam
MI ITEM #11706384
MFR #80064231
List Price$5,881.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80064231

200 Gallon, 200 Max psi Vertical Tank with Skirt-2" Inlet, 72" Tank Length x 30" Tank Diam
MI ITEM #11706384
MFR #80064231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5,881.10/each for your price

Overview

Mfr description
80064231 80064231 30" X 72" 200.0 GALLON

Specifications

  • Inlet size
    2
  • Maximum Working Pressure
    200 psi
  • Overall Depth
    72.00 in
  • Overall Length
    72.00 in
  • Shipping Weight
    540.000 lbs
  • Volume Capacity
    200.0 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text