1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80124001
1/2" Port, 4" High x 6" Wide, FRL Filter;10 SCFM, 220°F Max
MI ITEM #
11706387
MFR #
80124001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80124001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80124001
1/2" Port, 4" High x 6" Wide, FRL Filter;10 SCFM, 220°F Max
MI ITEM #
11706387
MFR #
80124001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Port Size
1/2 NPT
Details
Maximum Temperature
220 °F
Media Type
Polyester
Micron Rating
5
Standard Cubic Feet Per Minute
10
Overview
Mfr description
80124001 80124001 1/2" MPT CARB STEEL AI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought