Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80124035

1" Port, 6" High x 6" Wide, FRL Filter;35 SCFM, 220°F Max
MI ITEM #11706390
MFR #80124035

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80124035 80124035 1" MPT CARB STEELX6.5"

Specifications

  • Maximum Temperature
    220 °F
  • Media Type
    Polyester
  • Micron Rating
    5
  • Port Size
    1 NPT
  • Standard Cubic Feet Per Minute
    35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text