1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80124076
2-1/2" Port, 7" High x 10" Wide, FRL Filter;195 SCFM, 220°F Max
MI ITEM #
11706394
MFR #
80124076
List Price
$179.53
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80124076
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80124076
2-1/2" Port, 7" High x 10" Wide, FRL Filter;195 SCFM, 220°F Max
MI ITEM #
11706394
MFR #
80124076
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$179.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80124076 80124076 2 1/2" MPT CARB STEEL
Specifications
Maximum Temperature
220 °F
Media Type
Polyester
Micron Rating
5
Port Size
2-1/2 NPT
Standard Cubic Feet Per Minute
195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data