1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80124084
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80124084
3" Port, 13" High x 10" Wide, FRL Filter;300 SCFM, 220°F Max
MI ITEM #
11706395
MFR #
80124084
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80124084 80124084 3" MPT CARB STEEL AIR
Specifications
Maximum Temperature
220 °F
Media Type
Polyester
Micron Rating
5
Port Size
3 NPT
Standard Cubic Feet Per Minute
300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data