1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80125016
3/4" Port, 4" High x 6" Wide, FRL Filter;20 SCFM, 220°F Max
MI ITEM #
11706399
MFR #
80125016
List Price
$70.33
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80125016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80125016
3/4" Port, 4" High x 6" Wide, FRL Filter;20 SCFM, 220°F Max
MI ITEM #
11706399
MFR #
80125016
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$70.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80125016 80125016 3/4" MPT CARB STEEL AI
Specifications
Maximum Temperature
220 °F
Media Type
Polyester
Micron Rating
5
Port Size
3/4 NPT
Standard Cubic Feet Per Minute
20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought