1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80125032
1-1/4" Port, 6" High x 6" Wide, FRL Filter;60 SCFM, 220°F Max
MI ITEM #
11706400
MFR #
80125032
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80125032
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80125032
1-1/4" Port, 6" High x 6" Wide, FRL Filter;60 SCFM, 220°F Max
MI ITEM #
11706400
MFR #
80125032
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80125032 80125032 1 1/4" MPT CARB STEEL
Specifications
Maximum Temperature
220 °F
Media Type
Polyester
Micron Rating
5
Port Size
1-1/4 NPT
Standard Cubic Feet Per Minute
60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought