1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80126006
1/4" Port, 2" High x 2" Wide, FRL Filter;6 SCFM, 220°F Max
Mi Item #
11706402
MFR #
80126006
Price
$35.53
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80126006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80126006
1/4" Port, 2" High x 2" Wide, FRL Filter;6 SCFM, 220°F Max
Mi Item #
11706402
MFR #
80126006
Mfr description
80126006 80126006 1/4" NPT W/ ELEMENT 04
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$35
.53
/each
Add to Cart
Specifications
Dimensions
Port Size
1/4 NPT
Details
Maximum Temperature
220 °F
Media Type
Paper
Micron Rating
5
Standard Cubic Feet Per Minute
6
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items