1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80126717
3/4" Port, 4" High x 5" Wide, Compact FRL Filter;20 SCFM
MI ITEM #
11706409
MFR #
80126717
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80126717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80126717
3/4" Port, 4" High x 5" Wide, Compact FRL Filter;20 SCFM
MI ITEM #
11706409
MFR #
80126717
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80126717 80126717 3/4" HC CARB STEEL L-S
Specifications
Media Type
Polyester
Micron Rating
5
Port Size
3/4 NPT
Standard Cubic Feet Per Minute
20
Type
Compact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data