1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80126725
1" Port, 6" High x 7" Wide, Compact FRL Filter;40 SCFM
Mi Item #
11706410
MFR #
80126725
Price
$325.83
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
Made in USA 80126725
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80126725
1" Port, 6" High x 7" Wide, Compact FRL Filter;40 SCFM
Mi Item #
11706410
MFR #
80126725
Mfr description
80126725 80126725 1" HC CARB STEEL L-STY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$325
.83
/each
Add to Cart
Specifications
Dimensions
Port Size
1 NPT
Details
Media Type
Polyester
Micron Rating
5
Standard Cubic Feet Per Minute
40
Type
Compact
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items