Motion
80272875

Made in USA
80272875

3/8-16 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 300 Max Lb Capacity, 1-1/4" Base Diam
MI ITEM #11706465
MFR #80272875
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80272875

3/8-16 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 300 Max Lb Capacity, 1-1/4" Base Diam
MI ITEM #11706465
MFR #80272875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
80272875 80272875 3/8-16 X 4 ZNC EXT/LGT

Specifications

  • Base Diameter
    1-1/4 in
  • Bolt Thread Size
    3/8-16
  • Load Capacity
    136.00 kg
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought