Motion
80714074

Made in USA
80714074

4-1/2" Diam Disc Backing Smooth Backing Pad - 5/8" Shank Diam, Medium Density, 11,000 RPM
Mi Item #11706471
MFR #80714074
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80714074

4-1/2" Diam Disc Backing Smooth Backing Pad - 5/8" Shank Diam, Medium Density, 11,000 RPM
Mi Item #11706471
MFR #80714074

Mfr description
80714074 80714074 4-1/2" MED SMOOTH SPIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Pad Diameter
    4-1/2 in
  • Shank Diameter
    5/8 in

Details

  • Density Rating
    Medium
  • Max Rpm
    11,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)