Motion
80803323

Made in USA
80803323

Pleated Panel Filter - MERV: 10, 300 fpm Air Flow, Synthetic Material
MI ITEM #11706479
MFR #80803323
List Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80803323

Pleated Panel Filter - MERV: 10, 300 fpm Air Flow, Synthetic Material
MI ITEM #11706479
MFR #80803323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.35/each for your price

Overview

Mfr description
80803323 80803323 24X30X1 HI-CAP SINGLE

Specifications

  • MERV
    10
  • Maximum Air Flow
    300 fpm
  • Filter Material
    Synthetic
  • Frame Material
    Paperboard
  • Actual Depth
    3/4 in
  • Actual Height
    23-1/2 in
  • Actual Width
    29-1/2 in
  • Capacity
    High
  • CFM
    1500
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    10
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    30 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought