Motion
80803604

Made in USA
80803604

Pleated Panel Filter - MERV: 10, 500 fpm Air Flow, Synthetic Material
MI ITEM #11706480
MFR #80803604
Price$29.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80803604

Pleated Panel Filter - MERV: 10, 500 fpm Air Flow, Synthetic Material
MI ITEM #11706480
MFR #80803604

Mfr description
80803604 80803604 20X24X4 HI-CAP SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.98/each

Specifications

Dimensions

  • Actual Height
    19-3/8 in
  • Actual Width
    23-3/8 in
  • MERV Rating
    10
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    2100
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    10
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)