Motion
81110264 81110264 1/2" DRIVE REG & DEEP

Made in USA
81110264 81110264 1/2" DRIVE REG & DEEP

34 Piece Capacity Deep & Shallow Metric Socket Tray;1/2" Drive, Gray
Mi Item #11706485
MFR #81110264 81110264 1/2" DRIVE REG & DEEP
Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81110264 81110264 1/2" DRIVE REG & DEEP

34 Piece Capacity Deep & Shallow Metric Socket Tray;1/2" Drive, Gray
Mi Item #11706485
MFR #81110264 81110264 1/2" DRIVE REG & DEEP

Mfr description
81110264 81110264 1/2" DRIVE REG & DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.43/each

Specifications

Dimensions

  • Drive Size
    1/2

Details

  • Additional Details
    Metric Socket Tray (Deep/Shallow)
  • Color
    Gray
  • Number Of Pieces
    34
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)