Motion
81110298 81110298 3/8" DRIVE REG & DEEP

Made in USA
81110298 81110298 3/8" DRIVE REG & DEEP

26 Piece Capacity Deep & Shallow Inch Socket Tray;3/8" Drive, Red
Mi Item #11706488
MFR #81110298 81110298 3/8" DRIVE REG & DEEP
Price$26.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81110298 81110298 3/8" DRIVE REG & DEEP

26 Piece Capacity Deep & Shallow Inch Socket Tray;3/8" Drive, Red
Mi Item #11706488
MFR #81110298 81110298 3/8" DRIVE REG & DEEP

Mfr description
81110298 81110298 3/8" DRIVE REG & DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.43/each

Specifications

Dimensions

  • Drive Size
    3/8

Details

  • Additional Details
    Inch Socket Tray (Deep/Shallow)
  • Color
    Red
  • Number Of Pieces
    26
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)