Motion
81262164

Made in USA
81262164

25 to 40 TPI, 0.03mm to 0.04mm Pitch, Internal/External Single Profile Thread Mill, 1/4" Noml Diam, 1/4" Cut Diam, 1/4" Shank Diam, 4 Flute, 0.15" Neck Diam, 1" Neck Length, 2-1/2" OAL, Bright Finish
MI ITEM #11706503
MFR #81262164
List Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81262164

25 to 40 TPI, 0.03mm to 0.04mm Pitch, Internal/External Single Profile Thread Mill, 1/4" Noml Diam, 1/4" Cut Diam, 1/4" Shank Diam, 4 Flute, 0.15" Neck Diam, 1" Neck Length, 2-1/2" OAL, Bright Finish
MI ITEM #11706503
MFR #81262164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.55/each for your price

Overview

Mfr description
81262164 81262164 1/4 X 1/4 USA S/CAR TH
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Minimum Nominal Diameter
    1/4 in
  • Material
    Solid Carbide
  • Shank Diameter
    1/4 in
  • Number Of Flutes
    4
  • Cutting Diameter
    0.2500 in
  • Finish Coating
    Bright
  • Overall Length
    2.5000 in
  • Neck Length
    1.0000 in
  • Neck Diameter
    0.1500 in
  • Maximum Pitch
    0.04 mm
  • Maximum Threads Per
    40 in
  • Minimum Pitch
    0.03 mm
  • Minimum Threads Per
    25 in
  • Thread Type
    Internal/External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought