Made in USA 81441016
Made in USA
81441016
2° 1/2" Small End Diam, 3-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5-1/2" OAL, 5/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706566
MFR #81441016
List Price
$128.30
/each
List Price
$128.30
/each
2° 1/2" Small End Diam, 3-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5-1/2" OAL, 5/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706566
MFR #81441016
Made in USA 81441016
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2° 1/2" Small End Diam, 3-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5-1/2" OAL, 5/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706566
MFR #81441016

Availability:
In stock
List Price
$128.30
/each
List Price
$128.30
/each
Shipping
Shipping

Overview

Mfr Description
81441016 81441016 2D 1/2X5/8X3-1/4X5-1/2
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

Center Cutting
Yes
End Type
Square
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
3-1/4 in, 3-1/4 in
Material
High Speed Steel
Number of Flutes
3, 3
Overall Length
5-1/2 in
Shank Diameter
5/8 in, 5/8 in
Small End Diameter
1/2 in
Taper Angle Per Side
2.00, 2.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data