Motion
81441198

Made in USA
81441198

3° 1/8" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 2-7/8" OAL, 3/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706573
MFR #81441198
Price$45.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81441198

3° 1/8" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 2-7/8" OAL, 3/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706573
MFR #81441198

Mfr description
81441198 81441198 3D 1/8X3/8X1X2-7/8 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.18/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Overall Length
    2-7/8 in
  • Shank Diameter
    3/8 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    3.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)