Motion
81441222

Made in USA
81441222

3° 1/8" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-3/4" OAL, 3/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706576
MFR #81441222
List Price$75.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81441222

3° 1/8" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-3/4" OAL, 3/8" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11706576
MFR #81441222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.25/each for your price

Overview

Mfr description
81441222 81441222 3D 1/8X3/8X2X3-5/8 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    3.00
  • Length of Cut
    2 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    3-3/4 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought