Motion
81441289

Made in USA
81441289

3° 3/16" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 5" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11706580
MFR #81441289
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81441289

3° 3/16" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 5" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11706580
MFR #81441289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81441289 81441289 3D 3/16X1/2X3X5 USA HS
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    3.00
  • Length of Cut
    3 in
  • Number Of Flutes
    3
  • Shank Diameter
    1/2 in
  • Overall Length
    5 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Small End Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought