Overview
Mfr description
81441768 81441768 5D 1/4X5/8X2-1/4X4-1/4
- High Speed Steel (HSS) provides good wear resistance
- It is commonly used for general purpose applications on both ferrous and nonferrous materials.
Specifications
- Taper Angle Per Side5.00
- Length of Cut2-1/4 in
- Number Of Flutes3
- Shank Diameter5/8 in
- Overall Length4-1/4 in
- Center CuttingYes
- End TypeSquare
- MaterialHigh Speed Steel
- Small End Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data