Overview
Mfr description
81441776 81441776 5D 1/4X3/4X3-1/4X5-1/2
- High Speed Steel (HSS) provides good wear resistance
- It is commonly used for general purpose applications on both ferrous and nonferrous materials
- Uncoated tools do not feature supportive treatments on the cutting edge
- They are are used at reduced speeds for general applications on nonferrous metals.
Specifications
- Finish CoatingUncoated
- Taper Angle Per Side5.00
- Length of Cut3-1/4 in
- Number Of Flutes3
- Shank Diameter3/4 in
- Overall Length5-1/2 in
- Center CuttingYes
- End TypeSquare
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Small End Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data