Motion
81546855

Made in USA
81546855

1/8" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-7/8" Shank Length, Coarse Grade
MI ITEM #11706627
MFR #81546855
Price$21.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81546855

1/8" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-7/8" Shank Length, Coarse Grade
MI ITEM #11706627
MFR #81546855

Mfr description
81546855 81546855 .040X1/8X3/8NK 1/8"SHK
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.53/each

Specifications

Dimensions

  • Head Diameter
    0.040 in
  • Head Thickness
    1/8 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    3/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)