Motion
81546863

Made in USA
81546863

1/8" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-7/8" Shank Length, Coarse Grade
Mi Item #11706628
MFR #81546863
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81546863

1/8" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-7/8" Shank Length, Coarse Grade
Mi Item #11706628
MFR #81546863

Mfr description
81546863 81546863 .050X1/8X3/8NK 1/8"SHK
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Head Diameter
    0.050 in
  • Head Thickness
    1/8 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    3/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)