Motion
81546905

Made in USA
81546905

5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Coarse Grade
MI ITEM #11706632
MFR #81546905
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81546905

5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Coarse Grade
MI ITEM #11706632
MFR #81546905

Mfr description
81546905 81546905 .070X5/32X1/8"SHK CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.95/each

Specifications

Dimensions

  • Head Diameter
    0.070 in
  • Head Thickness
    5/32 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1/2 in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)