Motion
81546954

Made in USA
81546954

5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Coarse Grade
MI ITEM #11706637
MFR #81546954
List Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
81546954

5/32" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Coarse Grade
MI ITEM #11706637
MFR #81546954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.10/each for your price

Overview

Mfr description
81546954 81546954 .100X5/32X1/8"SHK. CBN
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.

Specifications

  • Undercut Length
    1/2 in
  • Grade
    Coarse
  • Head Diameter
    0.100 in
  • Head Thickness
    5/32 in
  • Shank Diameter
    1/8 in
  • Abrasive Material
    CBN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought